1/2 x 1/2 in. Low Pressure Hose Reel
1/2 x 1/2 in. Low Pressure Hose Reel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 25-1/2 in
- Length:
- 24 in
- Material:
- Steel, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Width:
- 9-3/8 in