This product requires certification to purchase.

21 x 21 x 14-1/4 in. 3 Hole Service Sink in Stainless Steel

You last purchased this on
 
Coyote Outdoor Living

21 x 21 x 14-1/4 in. 3 Hole Service Sink in Stainless Steel

  • Fast #
  • Part #CC1SINKF21
  • Item #9314834
  • Manufacturer Part #C1SINKF21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coyote Outdoor Living

21 x 21 x 14-1/4 in. 3 Hole Service Sink in Stainless Steel

  • Fast #
  • Part #CC1SINKF21
  • Item #9314834
  • Manufacturer Part #C1SINKF21
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 304 stainless steel
  • Includes cutting board, drain, faucet & soap dispenser
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
Sink Bowl Size:
21 in x 21 in x 14-1/4 in
Sink Depth:
18-3/4 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel