42 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
Coyote Outdoor Living

42 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coyote Outdoor Living

42 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #CC1HOOD42
  • Item #7793956
  • Manufacturer Part #C1HOOD42
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CFM:
1200 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Duct Size:
10 in
Energy Star Compliant:
No
Filter Type:
Baffle
Height:
15 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Interior Light:
No
Light Bulb Type:
Halogen
Material:
Stainless Steel
Material Type:
304
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Width:
42 in