California Energy Commission Registered 25000 BTU Propane DV WALL Furnace

You last purchased this on
 
Cozy Heating Systems LLC

California Energy Commission Registered 25000 BTU Propane DV WALL Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cozy Heating Systems LLC

California Energy Commission Registered 25000 BTU Propane DV WALL Furnace

  • Fast #
  • Part #LCDV256B
  • Item #2480765
  • Manufacturer Part #CDV256B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous-Seam Welded Combustion Chamber: Constructed of heavy 18 gauge steel maximizes heat transfer
  • Inner Jacket: Suspended with “U” type interlocking brackets & is easily removed for cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Matchless Spark Ignition: Eliminates the need for matches or lighting tools
  • Low BTU Pilot: Durably constructed of stainless steel and provides maximum efficiency during standby
  • Wall Thermostat: Standard on all models and provides maximum comfort and ease of operation
  • 100% Safety Pilot / Built in Pressure Regulator: Completely stops the flow of gas in the event pilot flame is extinguished
  • 430 Stainless Steel, Ported Burner: Provides quiet ignition/extinction and excellent flame characteristics for Natural and LP gas
  • 10 Year Warranty: Cozy offers a 10 Year Warranty on chamber and burner
  • Requires Certification

Specifications

BTU:
25000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Condensing:
No
Depth:
9-3/4 in
Duct Size:
9 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
31-1/2 in
Ignition System:
Manual Spark
Inlet Outlet:
1/2 in
MBH:
25
Power Source:
Gas
Tonnage:
2 Ton
Type:
LCDV256B
UL Listed:
No
Volts:
115V
Weight:
99 lb
Width:
34-1/2 in