240 lb. Wireless Scale
240 lb. Wireless Scale
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Capacity:
- 240 lb
- Length:
- 10 in
- Power Source:
- Battery
- Product Type:
- Wireless Scale
- Width:
- 10 in