30 lb. 400 psi Recovery Tank
30 lb. 400 psi Recovery Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Capacity:
- 30 lb
- End Connection 1:
- Male SAE
- End Connections:
- Male SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 400 psi