4 - 5 Ton 208-240V Round 3-Wire
5-2-1® Compressor Saver® 4 - 5 Ton 208-240V Round 3-Wire
Frequently Purchased Together
Product Details
- Extends the life of the compressor
- Reduces damaging in-rush current by up to 50%
- The 5-2-1® compressor saver
- Approved by all major compressor manufacturers
- Protects vital internal components
Specifications
- AMP:
- 35
- Application:
- Compressors
- CE Approved:
- Yes
- Capacitor Type:
- Hard Start
- Collection:
- 5-2-1® Compressor Saver®
- Height:
- 2-1/2 in
- Length:
- 14 in
- MFD Rating -:
- 374 mfd
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Compressor Capacitor
- Shape:
- Round
- Size:
- 4 - 5 Tons
- Tonnage:
- 4 - 5 Ton
- Volts:
- 208/240V
- Weight:
- 1.15 lb
- Width:
- 6-1/2 in