55 lb. Charging Scale
55 lb. Charging Scale
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- Capacity:
- 55 lb
- Length:
- 8-3/4 in
- Power Source:
- Battery
- Product Type:
- Charging Scale
- Volts:
- 9V
- Width:
- 8-3/4 in