1/8 - 5/8 in. Heavy Duty Mini Tube Cutter
Pro-Set® 1/8 - 5/8 in. Heavy Duty Mini Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Cutting, Copper, Brass, Aluminum, Stainless Steel
- Collection:
- Pro-Set®
- Cutting Capacity:
- 1/8 in - 5/8 in
- Material:
- Hardened Steel
- UL Listed:
- No