2-1/2 in. High Side Replacement Gauge

You last purchased this on
 
CPS Products

Pro-Set® 2-1/2 in. High Side Replacement Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPS Products

Pro-Set® 2-1/2 in. High Side Replacement Gauge

  • Fast #
  • Part #CRGDHB
  • Item #7528992
  • Manufacturer Part #RGDHB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Pro-Set®
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Metal, Rubber, Brass