4 cfm Vacuum Pump
Pro-Set® 4 cfm Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 4 ft3/min
- Capacity:
- 16 oz
- Collection:
- Pro-Set®
- Height:
- 9-3/5 in
- Horsepower:
- 1/3 hp
- Length:
- 12-1/5 in
- RPM:
- 3440
- Type:
- H47070307
- UL Listed:
- No
- Volts:
- 110/120/220V
- Width:
- 5 in