100W 2-Light Medium E-26 Incandescent Chain Hung Pulley Pendant in Aged Bronze Brushed
100W 2-Light Medium E-26 Incandescent Chain Hung Pulley Pendant in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cord Length: 15'
- Diameter of shade: 12"
- Requires 2 Medium 100-watt bulbs (not included)
- 1 Year Warranty
- Sturdy Steel Construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Depth:
- 38-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-22/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Casual
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 12.35 lb
- Width:
- 12 in