This product requires certification to purchase.

100W Keyless Lampholder with Pull Chain in Porcelain

You last purchased this on
 
Craftmade

100W Keyless Lampholder with Pull Chain in Porcelain

  • Fast #
  • Part #CK858SO
  • Item #2449064
  • Manufacturer Part #K858-SO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

100W Keyless Lampholder with Pull Chain in Porcelain

  • Fast #
  • Part #CK858SO
  • Item #2449064
  • Manufacturer Part #K858-SO
5 out of 5 Customer Rating

X Points
Color Finish Name: Porcelain Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sturdy Ceramic construction
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Porcelain
Diameter:
4 in
Dimmable:
Yes
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Ceramic
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Watts:
100 W