12 in. Downrod in Antique White
12 in. Downrod in Antique White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- Diameter:
- 1/2 in
- Length:
- 12 in
- Origin:
- Global
- Width:
- 1/2 in