This product requires certification to purchase.

16V 10W Doorbell Transformer

You last purchased this on
 
Craftmade

16V 10W Doorbell Transformer

  • Fast #
  • Part #CT1610
  • Item #2449346
  • Manufacturer Part #T1610
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

16V 10W Doorbell Transformer

  • Fast #
  • Part #CT1610
  • Item #2449346
  • Manufacturer Part #T1610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For single chime applications, individually boxed
  • Compatible with one 2-note chime with all wires less than 50 feet in length
  • 1 year warranty
  • Requires Certification

Documents


Specifications

AMP:
10
Depth:
2 in
Height:
1-9/10 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
16V
Watts:
10 W