This product requires certification to purchase.

18 in. Ceiling Fan Downrod in Aged Bronze Brushed

You last purchased this on
 
Craftmade

18 in. Ceiling Fan Downrod in Aged Bronze Brushed

  • Fast #
  • Part #CDR18ABZ
  • Item #5070660
  • Manufacturer Part #DR18ABZ
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

18 in. Ceiling Fan Downrod in Aged Bronze Brushed

  • Fast #
  • Part #CDR18ABZ
  • Item #5070660
  • Manufacturer Part #DR18ABZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Diameter:
1/2 in
Length:
18 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
1/2 in