24 in. Ceiling Fan Downrod in Polished Chrome

You last purchased this on
 
Craftmade

24 in. Ceiling Fan Downrod in Polished Chrome

  • Fast #
  • Part #CDR24CH
  • Item #1134961
  • Manufacturer Part #DR24CH
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

24 in. Ceiling Fan Downrod in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Available in a wide variety of fine finishes
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1/2 in
Length:
24 in
Origin:
Global
Width:
1/2 in