4-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oiled Bronze

You last purchased this on
 
Craftmade

4-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

4-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Oiled Bronze

  • Fast #
  • Part #CX211OB
  • Item #2189461
  • Manufacturer Part #X211-OB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sturdy Steel construction
  • 1 Year Warranty
  • Requires 2 Medium 60-watt bulbs (not included)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11 in