5-1/4 in. Surface Mount Designer Light Push-Button in Burnished Brass
5-1/4 in. Surface Mount Designer Light Push-Button in Burnished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Burnished Brass finish
- LED light for years of service
- Surface Mount
- 1 Year Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CE Approved:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 1 in
- Diameter:
- 2-63/100 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED