60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
Frequently Purchased Together
Product Details
- Clear Glass Shade (included)
- Requires 1 E26/Medium base, 60 watt bulb (not included)
- Cord Length: 10'
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wire Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-63/100 in