70 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
70 CFM Bathroom Exhaust Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanently Lubricated Motor
- Easy Removal and Installation for Motor Assembly Key-Hole Mounting
- Precision-Balanced Impeller for Quiet Operation
- 1 Year Warranty
Specifications
- AMP:
- 1.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Galvanized
- Power Source:
- Electric
- Sones:
- 3.5
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14 in