42W 3-Blade Ceiling Fan with 36 in. Blade Span and 1-Light LED in Brushed Polished Nickel
Anillo 42W 3-Blade Ceiling Fan with 36 in. Blade Span and 1-Light LED in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 36" Blades in Brushed Nickel (Included)
- Integrated LED Light Source (Dimmable)
- Fan Control, Light Control, Clamshell Included)
- LED Module is Guaranteed for 3 years
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 18°
- Blade Span:
- 36 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2139 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Anillo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 8-33/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 14-7/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1324
- Lumens per Watt:
- 31.52
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 42 W