Hard Wired Wall Mount Fan in Aged Bronze Textured
Bellows I Hard Wired Wall Mount Fan in Aged Bronze Textured
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty, 3-Speed Oscillating Motor
- Hard-Wired Directly to Junction Box
- Suitable for Damp Locations
- Limited Lifetime Warranty
- 14" Steel Blades (Included)
- Not Light Kit Adaptable
- 3-Speed Fan Control with On/Off Oscillation Included)
Specifications
- AMP:
- 0.38
- Blade Pitch:
- 7°
- Blade Span:
- 14 in
- CFM:
- 1382.741 ft3/min
- Ceiling Fan Blade Finish:
- Aged Bronze
- Collection:
- Bellows I
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 21 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 43.6 W