60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Flat Black

You last purchased this on
 
Craftmade

Bolden 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Bolden 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Flat Black

  • Fast #
  • Part #C50552FBWG
  • Item #7826678
  • Manufacturer Part #50552-FB-WG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires 2 Medium base, 60 watt bulbs (not included)
  • Comes with 6' of Chain
  • White Frost Glass Shades (included)
  • Suitable for Dry Locations
  • 1 Year Warranty
  • Sturdy Steel Construction
  • Convertible Semi Flush or Pendant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bolden
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
13 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Frosted
Height:
15 in
Installation Type:
Chain Hung, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
Product Type:
Semi Flush
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
13 in