Builder Kit Chime in White
Builder Series Builder Kit Chime in White
Product Details
Product Details
- Kit is for Homes Needing 2 Chimes
- 2 Chimes with White Rectangular Cover, 2 White Lighted Buttons
- 1 Year Warranty
- 2 White Lighted Buttons
Specifications
- CE Approved:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Height:
- 5 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 16V