42 in. 4-Blade Ceiling Fan in White
Celeste 42 in. 4-Blade Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flushmount Only
- 42" Reversible Blades in White/White Washed (Included)
- 3-Speed Reversible Motor
- Light Kit (1-60W Candelabra Bulb Included)
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 42 in
- CEC Compliant:
- Not for Sale in CA
- Ceiling Fan Blade Finish:
- White/Whitewash
- Collection:
- Celeste
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 7-1/20 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Material:
- Cold Rolled Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Type:
- CCC42WW4C
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W