This product requires certification to purchase.

52 in. 5-Blade Set in Dark Oak

You last purchased this on
 
Craftmade

Contractor's Standard 52 in. 5-Blade Set in Dark Oak

  • Fast #
  • Part #CBCD52DOK
  • Item #2881815
  • Manufacturer Part #BCD52-DOK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Contractor's Standard 52 in. 5-Blade Set in Dark Oak

  • Fast #
  • Part #CBCD52DOK
  • Item #2881815
  • Manufacturer Part #BCD52-DOK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set of 5 Contractor's Standard Blades
  • Dark Oak Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Dark Oak
Collection:
Contractor's Standard
Color Finish Category:
Browns
Color Finish Name:
Dark Oak
Diameter:
5-43/100 in
Indoor Outdoor:
Indoor
Length:
20-67/100 in
Material:
Medium Density Fiberboard
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov