52 in. 5-Blade Set in Walnut
Contractor's Standard 52 in. 5-Blade Set in Walnut
Frequently Purchased Together
Product Details
Product Details
- Set of 5 Contractor's Standard Blades
- Walnut Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Contractor's Standard
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Diameter:
- 5-43/100 in
- Dimmable:
- Yes
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Watts:
- 60 W
- Width:
- 6 in