Craftmade
Contractor Plus Series 52 in. Fan Blade Set in Cherry
Part #CBCD52PCR | Item #4086671 | Manufacturer Part #BCD52P-CR
How to get it:
Product Details
- Set of 5 Contractor's Plus Series Blades
- Cherry Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
Blade Finish: Cherry
Blade Span: 52 in
Collection: Contractor Plus Series
Color Finish: Cherry
Color Finish Category: Reds
Diameter: 5-43/100 in
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
UL Listed: No
Entire Collection
-
Starting at $10.00
-
Starting at $10.00
-
Starting at $10.01