52 in. 5-Blade Set in Flat Black

You last purchased this on
 
Craftmade

Contractor's Standard 52 in. 5-Blade Set in Flat Black

  • Fast #
  • Part #CBCD52FB
  • Item #3417684
  • Manufacturer Part #BCD52-FB
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Contractor's Standard 52 in. 5-Blade Set in Flat Black

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flat Black Finish
  • 52" Blade Span
  • Set of 5 Contractor's Standard Blades
  • MDF Construction
  • Type 5 Blade
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Flat Black
Collection:
Contractor's Standard
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
5-43/100 in
Indoor Outdoor:
Indoor
Length:
20-67/100 in
Material:
Medium Density Fiberboard
Number of Blades:
5