5-Light Candelabra E-12 Base Incandescent Pendant in Matte Black
Danbury 5-Light Candelabra E-12 Base Incandescent Pendant in Matte Black
Frequently Purchased Together
Product Details
- Requires 5 Candelabra 60-watt bulbs (not included)
- (1) 6" and (4) 12" downrods included
- Extra 12" downrods: Part# 367-DOWNROD2-MBK
- Sturdy Iron construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Danbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 25-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Organza Wrapped
- Height:
- 8-1/4 in
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Iron
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-2/5 in