100W 1-Light Medium E-26 Base Incandescent Wall Sconce in Aged Bronze Brushed
Design-A-Fixture 100W 1-Light Medium E-26 Base Incandescent Wall Sconce in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy Metal construction
- Suitable for Dry Locations
- Requires 1 Medium 100-watt bulb (not included)
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Design-A-Fixture
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in