52 in. 60.9W 5-blade Ceiling Fan in Matte Black
Enduro 52 in. 60.9W 5-blade Ceiling Fan in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Heavy-Duty, 3-Speed Reversible Motor
- Light Kit Adaptable (Sold Separately)
- 52" Blades in Outdoor Matte Black (Included)
- Limited Lifetime Warranty
Documents
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 60 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Enduro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-19/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Plastic
- Number of Blades:
- 5
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60.9 W