100W 4-Light Bath Light in French Roast
Englewood 100W 4-Light Bath Light in French Roast
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crystal accents
- Accented with K5 Clear Crystals
- Requires 4 Medium 100-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Damp Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Englewood
- Color Finish Category:
- Browns
- Color Finish Name:
- French Roast
- Diameter:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Etched
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Resin, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 32 in