60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Grace 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Grace 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Polished Nickel

  • Fast #
  • Part #C41925BNKCS
  • Item #7826599
  • Manufacturer Part #41925-BNK-CS
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires 5 Medium base, 60 watt bulbs (not included)
  • Comes with 6' of Chain
  • Clear Seeded Glass Shades (included)
  • Suitable for Dry Locations
  • 1 Year Warranty
  • Sturdy Steel Construction
  • 1 Tier Chandelier
  • Requires Certification

Documents


Specifications

Collection:
Grace
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded, Frosted White
Height:
27 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
26 in