8 in. 60W 3-Light Medium E-26 Base Bath Vanity Light in Brushed Polished Nickel
Grace 8 in. 60W 3-Light Medium E-26 Base Bath Vanity Light in Brushed Polished Nickel
Frequently Purchased Together
Product Details
- Shades are white frosted glass
- Available in brushed polished nickel or espresso finish
- Requires 3 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Damp Locations
- Sturdy Steel Construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Grace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in