5 in. Glass Only
5 in. Glass Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bell Shaped
- 2 1/4" Neck Diameter
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted Seeded
- Diameter:
- 5 in
- Glass Type:
- Frosted
- Material:
- Glass
- Origin:
- Global