4-1/2 in. Large Spindle Light Push-Button in Hammered Black
Builder Series 4-1/2 in. Large Spindle Light Push-Button in Hammered Black
Frequently Purchased Together
Product Details
- 1 Year Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CE Approved:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19/50 in
- Diameter:
- 1-9/50 in
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Light Bulb Type:
- LED