52 in. Ceiling Fan Blade in Dark Wood
Contractor's Standard 52 in. Ceiling Fan Blade in Dark Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Dark Wood
- Collection:
- Contractor's Standard
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/5 in
- Length:
- 21-3/10 in
- Material:
- MDF
- Number of Blades:
- 5
- UL Listed:
- No