58W 5-Blade Ceiling Fan with 52 in. Blade Span in Aged Bronze Brushed
Cove Harbor 58W 5-Blade Ceiling Fan with 52 in. Blade Span in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" Downrod (Included)
- 52" Blades in Weathered Oak (Included)
- 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- Suitable for Wet Locations
- Integrated Light Kit (2-13W CFL Bulbs Included)
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5293 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Cove Harbor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18-41/100 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 58 W