• Cart

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Craftmade International Mission 6 in. 60 W 1-Light Medium Lantern in Stainless Steel

CZ1844SS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Collection
Mission
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Glass Type
Frosted
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now