160W 4-Light Candelabra E-12 Ceiling Fan Light Kit in White
Universal Fitter 160W 4-Light Candelabra E-12 Ceiling Fan Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal Fitter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/4 in
- Diameter:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 160 W
- Weight:
- 1.98 lb
- Width:
- 9-1/4 in