60W 6-Light Medium E-26 Base Chandelier in Peruvian Bronze
Kenswick 60W 6-Light Medium E-26 Base Chandelier in Peruvian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with 6' of Chain
- 1 Tier Chandelier
- Requires 6 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kenswick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Peruvian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered, Alabaster
- Height:
- 27-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29 in