4-Light Vanity Fixture in Natural Iron with Vintage Iron
Mod 4-Light Vanity Fixture in Natural Iron with Vintage Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy Steel construction
- Suitable for Damp Locations
- Includes 4 G9 60-watt bulbs
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.47, 0.20
- Ballast Type:
- Electronic
- Collection:
- Mod
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Iron/Vintage Iron
- Diameter:
- 28-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Clear, Etched
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28-19/50 in