64 in. 5-Blade Ceiling Fan in Aged Bronze
Patterson 64 in. 5-Blade Ceiling Fan in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Light Kit Adaptable (Sold Separately)
- Remote Control Adaptable (Sold Separately)
- 64" Reversible Blades in Walnut/Teak (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 12°
- Blade Span:
- 64 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5400.56 ft3/min
- Ceiling Fan Blade Finish:
- Teak/Walnut
- Collection:
- Patterson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Highlight
- Diameter:
- 13-39/100 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16-37/100 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 73 W