Cast Aluminum Post Lamps & Accessories in Matte Black
Pier Base Cast Aluminum Post Lamps & Accessories in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
Specifications
- Collection:
- Pier Base
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 5-22/25 in
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 5-22/25 in