40W 1-Light Semi-Flush Mount Ceiling Fixture in Satin Brass
Piltz 40W 1-Light Semi-Flush Mount Ceiling Fixture in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 1 E12/Candelabra 40-watt bulb (not included)
- Sturdy Steel construction
- Clear Glass Shade (Included)
- 1 Year Warranty
- Suitable for Dry Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Piltz
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 14-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 14-1/2 in