54 in. Fan Blade in Blackwood
Premier 54 in. Fan Blade in Blackwood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blackwood Finish
- 54" Blade Span
- Set of 5 Premier Series Blades
- Solid Wood Construction
- Type 1 Blade
- 1 Year Warranty
Documents
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- Blackwood
- Collection:
- Premier
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blackwood
- Indoor Outdoor:
- Indoor
- Length:
- 23-23/100 in
- Number of Blades:
- 5
- UL Listed:
- No
- Width:
- 8-33/50 in