52 in. Ceiling Fan with Light in Oiled Bronze
Pro Builder 203 52 in. Ceiling Fan with Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- White Frost Light Kit (4-9W LED Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- Blades Sold Separately
- Limited Lifetime Warranty
Documents
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4639.53 ft3/min
- Collection:
- Pro Builder 203
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Color Temperature:
- 3000
- Diameter:
- 11-13/20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18-29/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W