Pro Builder 209 52 in. 5-Blade Ceiling Fan Compact Fluorescent in Brushed Polished Nickel

Part #CC209BNK  |  Item #4845686  |  Manufacturer Part #C209BNK

$131.00 EACH
(Pricing is for Brushed Polished Nickel)

Color/Finish: Brushed Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • White Opal Bowl Light Kit (2-9W LED Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)

Specifications

AMP: 0.52

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4517.3

Collection: Pro Builder 209

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 11-13/20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Opal White

Height: 17-2/25 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 2

Power Source: Electric

Type: CC209BNK

UL Listed: Yes

Volts: 120V

Watts: 9